Sheet Metal Micrometer 0-25mm, Spherical Anvil, 150mm Throat

Article no.: 118-114
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 118-114
Copy
EAN / GTIN 4946368011905
Copy
Manufacturer number 118-114
Copy
L-Number L40010 8925
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Sheet Metal Micrometer is designed with a deep frame for measuring the thickness of sheet material.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 3-8
Inch/metric: metric
Scope of delivery: Incl. box, setting key, setting standard (from 25 mm)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart