Sheet Metal Micrometer 25-50mm, Flat Anvil/Spindle, 150mm Throat

Article no.: 118-110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 118-110
EAN / GTIN 4946368011882
Manufacturer number 118-110
L-Number L40010 7373

Description

Description:

This Sheet Metal Micrometer is designed with a deep frame for measuring the thickness of sheet material.

Feature:

Digital/Analogue: Analogue
Measuring range: 25 - 50
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 3-8
Inch/metric: metric
Scope of delivery: Incl. box, setting key, setting standard (from 25 mm)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart