Sheet Metal Micrometer 0-1″, Flat Anvil/Spindle, 12″ Throat

Article no.: 118-107
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 118-107
EAN / GTIN 4946368011868
Manufacturer number 118-107
L-Number L40010 14704

Description

Description:

This Sheet Metal Micrometer is designed with a deep frame for measuring the thickness of sheet material.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Accuracy: ±0,00025″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0,00025″.
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 10-14
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, setting standard (from 25 mm)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart