Quick-release pulling leg size C 200 mm

Article no.: 1178350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 1178350
    EAN / GTIN 4036976112948
    Manufacturer number 1178350
    L-Number L60160 6377

    Description

    Description:

    1 hook incl. clamps with quick adjustment, quick and easy adjustment and readjustment of the hooks on the crossbar

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • Hook base width at working face c1 [mm]: 36 mm
    • Hook brake present: yes
    • Hook foot depth usable d2 [mm]: 28 mm
    • Hook foot thickness at the point e1 [mm]: 6,5 mm
    • Quick release lever available: yes
    • REACH registration available: no
    • Reversible arms available: no
    • Spindle anti-slip device: no
    • Usable clamping depth b [mm]: 200 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart