Stub subland drill HSS 180° M10

Article no.: 117260 M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M10
Coating TiAlN
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h8 11 mm
⌀ D2 2nd step 180° h8 18 mm
Step height L1 1st step 180° 23 mm
Flute length Lc 62 mm
Overall length L 123 mm
Shank ⌀ Ds 18 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117260 M10
EAN / GTIN 4045197036278
Manufacturer number 117260 M10

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version.
For screws to DIN 912, 6912 and 7984, ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart