Subland drill HSS-E with long drilling step 90° M6

Article no.: 117160 M6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: ± 0.05
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M6
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Tolerance nominal ⌀ ± 0.05
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step with chamfer ±0.05 6.4 mm
⌀ D2 2nd step with chamfer h9 12.4 mm
Step height L1 1st step 30 mm
Flute length Lc 55 mm
Overall length L 110 mm
Shank ⌀ Ds 12.4 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117160 M6
EAN / GTIN 4045197036032
Manufacturer number 117160 M6

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

With long drilling step.

Application:

For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, medium version.
For screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965 and 966).
Especially suitable for holes with simultaneous countersinking in the profile material.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart