Subland drill HSS 90°, vaporised, for threads: M5

Article no.: 117060 M5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
68 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8378
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 2
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for threads M5
Coating vaporised
Tool material HSS
Standard DIN 8378
Tolerance nominal ⌀ h9
No. of teeth Z 2
Point angle 118 degrees
Shank Parallel shank to h8
Helix angle 20-30 degrees
Countersink angle 90 degrees
Through-coolant no
⌀ D1 1st step with chamfer h9 4.2 mm
⌀ D2 2nd step with chamfer h8 5.5 mm
Step height L1 1st step 13.6 mm
Flute length Lc 57 mm
Overall length L 93 mm
Shank ⌀ Ds 5.5 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Shank tolerance h8
Colour ring without
Application for type of drilling for blind hole and through hole
Type of product Stepped drill

Identification numbers & Classifications

Article number 117060 M5
EAN / GTIN 4045197035790
Manufacturer number 117060 M5

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

Tapping hole and countersink are produced in one operation, precisely aligned.
For drilling tapping holes to DIN 336 sheet 1 with 90° countersinking (similar to DIN 69, medium version).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart