Interchangeable Anvil Micrometer 0-25mm

Article no.: 117-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 117-101
EAN / GTIN 4946368011776
Manufacturer number 117-101
L-Number L40010 77

Description

Description:

This Micrometer Interchangeable Anvil Type lets you measure a range of different features. It offers the following benefits: Measures tubing thickness, shoulder edge distance, rivet head height, etc., with interchangeable anvils (flat anvil, rod anvil, V-anvil).

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome-plated
Measuring force: 5-10
Inch/metric: metric
Delivery : Incl. box, setting standard (from 25 mm), setting key, anvils

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart