Jobber drill extra long HSS FS 10,5R2 mm

Article no.: 116720 10,5R2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1870 R2
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating uncoated
Tool material HSS
Standard DIN 1870 R2
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 219.3 mm
Flute length Lc 235 mm
Overall length L 360 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116720 10,5R2
EAN / GTIN 4045197034724
Manufacturer number 116720 10,5R2

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Oil
 
wet maximum
 

Description

Version:

High concentricity.
Large section parabolic flutes; strong due to strengthened core thickness (without core taper).
≤ 16 mm ⌀: Bright finish flutes, nitrided lands; > 16 mm ⌀: Specially treated surface.
Special sturdy drills for extremely deep holes. Up to approx. 15×⌀ without drill withdrawal.
With point geometry shape A.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart