Dolly

Article no.: 1167
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dolly

Identification & Classification

Article number 1167
Copy
EAN / GTIN 4017976011677
Copy
Manufacturer number 1167
Copy
L-Number L90080 414
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Welded construction with steel tear plate platform, powder coated blue RAL 5007. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 wheels with brake.

Feature:

Total load capacity (kg): 400
Usable surface length (mm): 500
Usable surface width (mm): 500
Loading surface height (mm): 185
Overall length (mm): 500
Total width (mm): 500
Total height (mm): 185
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart