{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 23 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 120.5 mm | |
Flute length Lc | 155 mm | |
Overall length L | 253 mm | |
Min. pre-drilling -⌀ Dmin | 16 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.23 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 23 | |
EAN / GTIN | 4062406096403 | |
Manufacturer number | 116620 23 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS core drill N, uncoated, ⌀ DC h8: 23mm
on request
Available in 6-8 weeks
0 pieces in stock
£105.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
£30.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£55.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£108.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£73.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Standard | DIN 343 | DIN 345 | DIN 345 | DIN 345 | DIN 341 |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Point angle | 120 degrees | 118 degrees | 118 degrees | 135 degrees | 118 degrees |
Type | N | N | N | INOX | N |
Morse taper MT size | 2 | 2 | 2 | 2 | 2 |
Flute length Lc | 155 mm | 155 mm | 155 mm | 155 mm | 198 mm |