Pilot drill taper 160 mm for adaptor 116264

Article no.: 116263
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 116263
EAN / GTIN 9003171162639
Manufacturer number 116263
L-Number L50210 135

Description

Feature:

  • Form: Zentrierbohrer
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H x Y;AUF): 6,5 x 45 x 120 x KONUS mm
  • Diameter: 6.5 mm
  • Thickness: 45 mm
  • Drill hole: 120 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart