Dolly with gooseneck handle

Article no.: 1161-7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1161-7016
EAN / GTIN 4017976611617
Manufacturer number 1161-7016
L-Number L90070 437

Description

Version:

disassembled

Description:

Made of tubular steel welded and powder coated, anthracite grey RAL 7016, with wooden platform, handles bolted on. 2 swivel castors and 2 fixed-wheel castors. Wheels with TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart