{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110.8 mm | |
Flute length Lc | 128 mm | |
Overall length L | 195 mm | |
Shank ⌀ Ds | 11.5 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.08 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 116070 11,5 | |
EAN / GTIN | 4045197028051 | |
Manufacturer number | 116070 11,5 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill, long, HSS-E VA, uncoated, ⌀ DC h8: 11,5mm
on request
In stock
39 pieces in stock
£25.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£43.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£50.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 195 mm | 195 mm | 195 mm |
Standard | DIN 340 | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E | HSS E |
Flute length Lc | 128 mm | 128 mm | 128 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |