{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 64.2 mm | |
Flute length Lc | 69 mm | |
Overall length L | 106 mm | |
Shank ⌀ Ds | 3.2 mm | |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 116065 3,2 | |
EAN / GTIN | 4045197270498 | |
Manufacturer number | 116065 3,2 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill, long, HSS-E N, uncoated, ⌀ DC h8: 3,2mm
on request
In stock
107 pieces in stock
from
1
Pieces
£8.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,135 pieces in stock
from
1
Pieces
£2.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,895 pieces in stock
from
1
Pieces
£1.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | red | without | without |
Through-coolant | no | no | no |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 69 mm | 69 mm | 69 mm |
Shank ⌀ Ds | 3.2 mm | 3.2 mm | 3.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |