MARTOR SECUPRO MEGASAFE 116004 , 1 in single unit box

Article no.: 116004.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 116004.02
EAN / GTIN 4002632918735
Manufacturer number 116004.02
L-Number ZSL030 108

Description

Description:

Quality that's visible. With stainless steel trapezoid blade.
Would you like to have a safety knife with a large blade extension? Or are you looking for a cutting tool that can cope with the toughest of tasks? In both cases, the SECUPRO MEGASAFE is an excellent choice. Thanks to a cutting depth of up to 20mm it does not shy away from any challenge. Your safety is still guaranteed since the fully automatic blade retraction functions even when you decide not to fully extend the blade. Stainless steel means that your can also use the blade in a moist environment for longer periods without problems.
  • Basic material:
    Aluminium
  • Robust handle
    The body of our top quality SECUPRO MEGASAFE is 100% aluminium. And ultimately, 100% robust. You can master all manner of standard cutting materials with this safety knife. Even multi-layered ones.
  • Change without opening
    Blade change is easy and safe. Simply push down on the back end of the rocker device located on the topside of the safety knife, and push the slider completely forward. The blade is ready for changing.
    The lightly rounded handle fits particularly well in your hand. Your thumb doesn't get a raw deal either: soft grip on the the slider makes for a pleasant, slip-resistant resting pad.
  • Double-sided slider
    With the right hand? With the left hand? No need to ask this question! The SECUPRO MEGASAFE is fitted with a slider that's accessible from both sides. Choose for yourself!
  • 2-cutting edge blade
    Before you need to change the stainless steel quality blade, you have the chance to turn it over once. Usage time of the blade is doubled and fatigue is held at bay: with a simple flip of the blade, your SECUPRO MEGASAFE will cut like new.
  • Main cutting materials:
    Cardboard: up to 3-ply
    Plastic strapping band
    Slabbing material off a roll
    Bagged goods

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 20, 1 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Bagged goods, Slabbing material off a roll, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Rubber, PVC, Yarn, cord, Felt, Fleece, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 199.70
  • Blade exit length (max): 23, 4 mm
  • Optional blade: 99.70, 60099.70, 1760099.25, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart