Monkey wrench, 20 - 100 mm

Article no.: 115A.100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 115A.100
EAN / GTIN 3148511336212
Manufacturer number 115A.100
L-Number L60130 553

Description

Description:

  • For nuts with side slots
  • chrome-plated, satin finish

Feature:

  • A [mm]: 5
  • d [mm]: 20 - 100
  • E [mm]: 5
  • B [mm]: 360
  • L [mm]: 347
  • [g]: 800

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart