Pipe cutter QUICK AUTOMATIC niro 4-32 mm

Article no.: 1154990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 1154990
EAN / GTIN 4017981230056
Manufacturer number 1154990
L-Number L60160 2640

Description

Description:

  • Cutting wheel made from high-alloy stainless steel, with high service life
  • Automatic infeed by plate springs
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Material: Body in die-cast zinc
  • Pipe-Ø (min./max.) [mm]: 4-32
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 165 mm
  • VDE certified: no
  • Wall thickness (min./max.): 0,7-3,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart