{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 13 mm | |
Incremental steps of drills | 0.5 mm | |
Type of product | Empty case |
Article number | 115470 1-13KB | |
EAN / GTIN | 4045197647900 | |
Manufacturer number | 115470 1-13KB |
This article |
Recommendations |
|
---|---|---|
Empty case for jobber drills to DIN 338, Type: 1-13KB
on request
In stock
462 pieces in stock
£16.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
231 pieces in stock
£17.21
plus VAT at the current rate
Prices plus delivery costs
|
|
for drills | 1 mm - 13 mm | 1 mm - 13 mm |
Incremental steps of drills | 0.5 mm | 0.5 mm |
Type of product | Empty case | Empty case |