{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 115450 1-6 | |
EAN / GTIN | 4045197875532 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill set HSS-E No. 114580 in a case 1-6
on request
In stock
45 pieces in stock
£260.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
£108.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
£95.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Incremental steps of drills | 0.1 | 0.1 | 0.1 |
Drill range | 1 ;6 | 1 ;6 | 1 ;6 |
Colour ring | green | without | without |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS |
Point angle | 118 | 118 | 118 |