• The item cannot be ordered due to missing prices.

Collapsible carts ″GREY EDITION″

Article no.: 1154/7016
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification numbers & Classifications

Article number 1154/7016
EAN / GTIN 4017976311548
Manufacturer number 1154/7016
L-Number L90070 203

Description

Version:

mounted

Description:

Tubular steel construction, powder coated anthracite grey, with platform made of derived timber material boards. Surface grey. Handlebar foldable onto platform. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 900
Width of usable platform (mm): 600
Height of loading platform (mm): 230
Total length (mm): 995
Total width (mm): 620
Total height (mm): 965
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart