Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-10,5

Article no.: 115280 1-10,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
42 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 24
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case yes
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 115280 1-10,5
EAN / GTIN 4045197024824
Manufacturer number 115280 1-10,5

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
8
INOX > 900 N/mm²
M
12
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-10,5

Jobber drill set HSS-E No. 114400 in a case, uncoated, Type: 1-10,5

on request
In stock
42 pieces in stock
£121.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
£85.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
£67.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
£105.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
266 pieces in stock
£116.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
£95.35
plus VAT at the current rate Prices plus delivery costs
Number of drills 24 24 24 24 25 24
Number of cutting edges Z 2 2 2 2 2 2
Incremental steps of drills 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Colour ring red without without red without without
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 3.3; 4.2; 6.8; 10.2 mm 1.6 mm; 3.3 mm; 4.2 mm; 6.8 mm; 10.2 mm 3.3 mm; 4.2 mm; 6.8 mm; 10.2 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 1897
Point angle 130 degrees 118 degrees 118 degrees 130 degrees 130 degrees 130 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart