Tube Micrometer Spherical Anvil Flat Spindle, 0-25mm

Article no.: 115-308
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 115-308
EAN / GTIN 4946368011110
Manufacturer number 115-308
L-Number L40010 9657

Description

Description:

This Tube Micrometer allows you to measure curved surfaces such as the wall thickness of tubes, bearings and rings.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±3 µm
Remarks: Type B
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart