Corner valve socket wrench 82 mm

Article no.: 1147471
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification & Classification

Article number 1147471
Copy
EAN / GTIN 4017981314008
Copy
Manufacturer number 1147471
Copy
L-Number L60160 3412
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For surface-protective assembling of all usual corner valves
  • With chamfered driving edges
  • 1/2″ internal square drive
  • With 1/2″ female square drive

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Inner Ø: 27 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: galvanised
  • Total height [mm]: 32 mm
  • Total length [mm]: 82 mm
  • Total width [mm]: 32 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart