Jobber drill HSS-E H, uncoated, ⌀ DC h8: 10mm

Article no.: 114470 10
Discount
13.05 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.05 13.05 £ / Piece
  • from 5 Piece
    £10.04 10.87 £ / Piece
on request
In stock
46 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: H
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type H
Tolerance nominal ⌀ h8
Point angle 135 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 28 mm
Flute length Lc 43 mm
Overall length L 133 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 114470 10
EAN / GTIN 4045197019516
Manufacturer number 114470 10

Application Table

Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
HARDOX 500 < 1600 N/mm²
H
6
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core, bright, flute length to DIN 1897, overall length DIN 338.
Also for HARDOX materials.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E H, uncoated, ⌀ D<sub>C</sub> h8: 10mm

Jobber drill HSS-E H, uncoated, ⌀ DC h8: 10mm

on request
In stock
46 pieces in stock
from 1  Pieces
13.05 £
£12.05
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
10.87 £
£10.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
£33.73
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2
Coating uncoated uncoated
Nominal ⌀ DC 10 mm 10 mm
Standard DIN 338 DIN 345
Shank Plain shank Morse taper
Point angle 135 degrees 135 degrees
Tolerance nominal ⌀ h8 h8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart