Collapsible cart

Article no.: 1141
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification numbers & Classifications

Article number 1141
EAN / GTIN 4017976011417
Manufacturer number 1141
L-Number L90080 736

Description

Version:

mounted

Description:

Tubular steel construction, powder coated, with platform made of derived timber material boards. Surface beech grain. 2 handlebars foldable onto platform. With additional foldable table platform. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 900
Width of usable platform (mm): 600
Shelf heights (mm): 230, 885
Total length (mm): 1080
Total width (mm): 620
Total height (mm): 930
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart