Folding table trolleys

Article no.: 1140
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification & Classification

Article number 1140
Copy
EAN / GTIN 4017976011400
Copy
Manufacturer number 1140
Copy
L-Number L90080 645
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Steel tube table top cart, powder coated blue RAL 5007, loading surface made of derived timber material board, surface beech grain. With 2 foldable brackets and foldable table platform. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with brakes. Load capacity of upper tray 80 kg. German patent 100 62 425.

Feature:

Total load capacity (kg): 250
Usable surface length (mm): 720
Usable surface width (mm): 450
Shelf heights (mm): 205, 860
Overall length (mm): 900
Total width (mm): 470
Total height (mm): 900
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart