3 Flute V-Anvil Micrometer 2,3-25mm

Article no.: 114-204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 114-204
    EAN / GTIN 4946368010380
    Manufacturer number 114-204
    L-Number L40010 1119

    Description

    Description:

    This V-Anvil Micrometer helps you measure cutting tools and taps. It offers the following benefits:
  • It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes.
  • V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 2.3 - 25
    Graduation: 0.01 mm
    Limit value of the measurement deviation J MPE: ±4 µm
    Remarks: -
    Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
    Measuring force: 5-10
    Mass: 2965
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard, setting key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart