3 Flute V-Anvil Micrometer 130-145mm

Article no.: 114-110
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 114-110
Copy
EAN / GTIN 4946368010052
Copy
Manufacturer number 114-110
Copy
L-Number L40010 13352
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This V-Anvil Micrometer helps you measure cutting tools and taps. It offers the following benefits:
  • It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes.
  • V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 130 - 145
    Graduation: 0.01 mm
    Limit value of the measuring deviation J MPE: ±9 µm
    Remarks: -
    Scale: Scale drum and sleeve satin chrome plated, ø18 mm
    Measuring force: 5-10
    Mass: 375
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard, setting key

    Suitable products

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart