3 Flute V-Anvil Micrometer 115-130mm

Article no.: 114-109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 114-109
EAN / GTIN 4946368010045
Manufacturer number 114-109
L-Number Z4E495 11

Description

Description:

This V-Anvil Micrometer helps you measure cutting tools and taps. It offers the following benefits:
  • It measures the outside diameter of cutting tools (such as taps, reamers, end mills) which have three or five flutes.
  • V-anvils with a centreline groove are available for measuring the pitch diameter of taps by the single-wire method.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 115 - 130
    Graduation: 0.01 mm
    Limit value of the measurement deviation J MPE: ±8 µm
    Remarks: -
    Scale: Scale drum and sleeve satin chrome plated, ø18 mm
    Measuring force: 5-10
    Mass: 315
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard, setting key

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart