Adjustable wrench, 6″, phosphate

Article no.: 113A.6T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 113A.6T
EAN / GTIN 3148517037342
Manufacturer number 113A.6T
L-Number L60130 6613

Description

Description:

  • Good access to the worm = easily adjustable
  • Non-protruding movable jaw at maximum opening
  • Millimetre graduation allows presetting of the opening
  • Worm rotates clockwise
  • Stem chrome-plated, head surfaces polished

Feature:

  • A [mm]: 20
  • B [mm]: 45
  • C x C1 [mm]: 14.8 x 18.5
  • C1 [mm]: 18.5
  • E [mm]: 5.0
  • E1 [mm]: 11.8
  • E2 [mm]: 6.0
  • E3 [mm]: 8.3
  • E4 [mm]: 5.8
  • L [mm]: 155
  • L1 [mm]: 19
  • [g]: 125

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart