Stub drill HSS-E, TiAlN, ⌀ DC h8: 3mm

Article no.: 113265 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £5.13 / Piece
  • from 10 Piece
    £4.27 / Piece
on request
In stock
350 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 11.5 mm
Flute length Lc 16 mm
Overall length L 46 mm
Shank ⌀ Ds 3 mm
Feed f in stainless steel < 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113265 3
EAN / GTIN 4062406234225
Manufacturer number 113265 3

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 3mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 3mm

on request
In stock
350 pieces in stock
from 1  Pieces
£5.13
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
504 pieces in stock
from 1  Pieces
£0.77
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£0.64
plus VAT at the current rate Prices plus delivery costs
Colour ring green without
Through-coolant no no
Nominal ⌀ DC 3 mm 3 mm
Tool material HSS E HSS
Point angle 118 degrees 118 degrees
Shank ⌀ Ds 3 mm 3 mm
recommended maximum drilling depth L2 11.5 mm 11.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart