{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.5 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 9.7 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113005 9,7 | |
Manufacturer number | 113005 9,7 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill 9,7 mm |
on request
In stock
11 pieces in stock
from
1
Pieces
£16.61
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£13.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Colour ring | without | yellow |
Tolerance nominal ⌀ | h8 | h8 |
Flute length Lc | 43 | 87 |
Shank ⌀ Ds | 9.7 | 9.7 |
recommended maximum drilling depth L2 | 28.5 | 72.5 |
Type of product | Jobber drill | Jobber drill |