{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 27.3 mm | |
Flute length Lc | 43 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 10,5 | |
EAN / GTIN | 4045197749840 | |
Manufacturer number | 113001 10,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 10,5mm
on request
In stock
51 pieces in stock
from
1
Pieces
£9.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
375 pieces in stock
from
1
Pieces
£13.97
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
from
1
Pieces
£13.89
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£11.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
117 pieces in stock
from
1
Pieces
£23.65
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
from
1
Pieces
£26.10
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£21.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
from
1
Pieces
£54.19
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£45.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
from
1
Pieces
£21.58
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£17.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
287 pieces in stock
£4.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | TiAlN | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | green | without |
Nominal ⌀ DC | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS |
recommended maximum drilling depth L2 | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm | 27.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |