Adjustable wrench (black finish)

Article no.: 113.24T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adjustable spanners

    Identification numbers & Classifications

    Article number 113.24T
    EAN / GTIN 3148516327376
    Manufacturer number 113.24T
    L-Number L60130 1270

    Description

    Description:

    • Good access to the worm = easily adjustable
    • Non-protruding movable jaw at maximum opening
    • Millimetre graduation allows presetting of the opening
    • Turning worm left
    • Shaft phosphated, head surfaces precision ground

    Feature:

    • A [mm]: 62
    • B [mm]: 132
    • C x C1 [mm]: 42.0 x 38.0
    • C1 [mm]: 38
    • E [mm]: 17.0
    • E1 [mm]: 31.0
    • E2 [mm]: 17.0
    • E3 [mm]: 15.0
    • E4 [mm]: 15.0
    • L [mm]: 612
    • L1 [mm]: 61
    • [g]: 3270

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart