Fiber disc QUICK-CHANGE 75xR CA60-P93 PE Y PREMIUM steel/inox

Article no.: 112937
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112937
EAN / GTIN 9003171129373
Manufacturer number 112937

Description

Description:

The PREMIUM CA-P93 PE Y Quick-Change fibre disc from Tyrolit is characterized by the best stock removal rates and a long lifetime. Coarse grinding jobs, as well as derusting and deburring of hard-to-reach surfaces on steel and stainless steel can be done in no time with this product. The three-layer product structure in combination with high-quality ceramic corundum guarantees lower grain break-outs and higher edge stability, which leads to the best results. Like all Quick-Change products, the fibre disc shines through its easy handling and significantly increases your productivity in the most demanding tasks.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : CA-P93 PE Y CA60
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum abrasiveness guarantees maximum stock removal
  • Very durable tool thanks to three-layer product structure in combination with ceramic aluminium oxide and a coolant layer
  • Robust design ensures low grain break-out and very high edge stability

Application:

  • For coarse grinding applications, for removing rust and burrs from hard-to-reach places on hard steel and stainless steel surfaces

Recommendation:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart