Fiber disc QUICK-CHANGE 75xR CA40-P93 PE Y PREMIUM steel/inox

Article no.: 112935
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
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
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112935
EAN / GTIN 9003171129359
Manufacturer number 112935

Description

Description:

The PREMIUM CA-P93 PE Y Quick-Change fibre disc from Tyrolit is characterized by the best stock removal rates and a long lifetime. Coarse grinding jobs, as well as derusting and deburring of hard-to-reach surfaces on steel and stainless steel can be done in no time with this product. The three-layer product structure in combination with high-quality ceramic corundum guarantees lower grain break-outs and higher edge stability, which leads to the best results. Like all Quick-Change products, the fibre disc shines through its easy handling and significantly increases your productivity in the most demanding tasks.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : CA-P93 PE Y CA40
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 40
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum abrasiveness guarantees maximum stock removal
  • Very durable tool thanks to three-layer product structure in combination with ceramic aluminium oxide and a coolant layer
  • Robust design ensures low grain break-out and very high edge stability

Application:

  • For coarse grinding applications, for removing rust and burrs from hard-to-reach places on hard steel and stainless steel surfaces

Recommendation:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart