Description:
The PREMIUM CA-P93 PE Y Quick-Change fibre disc from Tyrolit is characterized by the best stock removal rates and a long lifetime. Coarse grinding jobs, as well as derusting and deburring of hard-to-reach surfaces on steel and stainless steel can be done in no time with this product. The three-layer product structure in combination with high-quality ceramic corundum guarantees lower grain break-outs and higher edge stability, which leads to the best results. Like all Quick-Change products, the fibre disc shines through its easy handling and significantly increases your productivity in the most demanding tasks.
Feature:
- Form: CLOTH QUICK CHANGE DISC
- Specification : CA-P93 PE Y CA60
- Dimension (D x DEVICE): 50 x R mm
- Diameter: 50 mm
- Grain size: 60
- Material suitability: Steel;Stainless steel
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Maximum abrasiveness guarantees maximum stock removal
- Very durable tool thanks to three-layer product structure in combination with ceramic aluminium oxide and a coolant layer
- Robust design ensures low grain break-out and very high edge stability
Application:
- For coarse grinding applications, for removing rust and burrs from hard-to-reach places on hard steel and stainless steel surfaces
Recommendation:
- Grit size 36/40/60 for maximum stock removal
- Grit size 80/120 for fine grinding