TYROLIT rough cleaning wheel QUICK-CHANGE 75xR GR C ROUGH PREMIUM steel/inox/pvc

Article no.: 112603
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 112603
EAN / GTIN 8024406027753
Manufacturer number 112603
L-Number L50140 2124
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the Strip-It rough cleaning wheel for the mini angle grinder, you can effortlessly remove rust, paint, lacquer and underbody protection. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The Strip-It material is cut into a wheel shape and bonded to the nylon threaded shaft. The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX. COARSE) is harder, more aggressive and firmer compared to the standard black version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation.

Feature:

  • Form: VLIES QUICK CHANGE DISC
  • Specification : GR S COARSE
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 20
  • Material suitability: Stainless steel;Steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Quiet and fatigue-free grinding with low generation of heat
  • Texture enriched with nylon fibres ensures aggressive grinding
  • No smearing or clogging of the wheel
  • No components that pose a risk of corrosion

Application:

  • For removing rust, paint, lacquer and underbody sealant with the mini angle grinder

Recommendation:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart