TYROLIT vlies disc SCM QUICK-CHANGE 75xR SCM A VERY FINE steel/inox/nonfer./wood

Article no.: 112588
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Compact disc

    Identification numbers & Classifications

    Article number 112588
    EAN / GTIN 8024406024189
    Manufacturer number 112588

    Description

    Description:

    The PREMIUM SCM Quick-Change disc for the mini angle grinder make surface treatment of a wide variety of workpieces fundamentally easier for you. Due to the easy handling and fastest assembly of the discs, the machining time is reduced many times over. As a result, the best surface results can be achieved in the shortest possible time and entire work steps are saved. This is achieved not least by the highest stock removal rates for reducing surface roughness, removing tarnish, smoothing surfaces, and cleaning and removing welding seams.

    Feature:

    • Form: VLIES QUICK CHANGE DISC
    • Specification : SCM A VERY-FINE
    • Dimension (D x DEVICE): 75 x R mm
    • Diameter: 75 mm
    • Grain size: 60
    • Material suitability: Stainless steel;Plastics / PVC;Aluminium;Steel;Wood
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Shortest grinding time thanks to easy handling and mounting
    • Versatile application options eliminate the need for 1-3 work steps
    • Best lifetime and very good stock removal

    Application:

    • For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams on a wide range of materials
    • Ideal for hard-to-reach places

    Recommendation:

    • ″EXTRA COARSE/EXTRA MEDIUM″ grain for cleaning, for removing rust and burrs and for minimal stock removal
    • ″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
    • ″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
    • ″VERY FINE″ grain as the final step

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart