Vlies disc SCM QUICK-CHANGE 50xR SCM A ROUGH steel/inox/nonferrous/wood

Article no.: 112543
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact disc

Identification numbers & Classifications

Article number 112543
EAN / GTIN 9003171125436
Manufacturer number 112543
L-Number L50140 2815

Description

Description:

The PREMIUM SCM Quick-Change disc for the mini angle grinder make surface treatment of a wide variety of workpieces fundamentally easier for you. Due to the easy handling and fastest assembly of the discs, the machining time is reduced many times over. As a result, the best surface results can be achieved in the shortest possible time and entire work steps are saved. This is achieved not least by the highest stock removal rates for reducing surface roughness, removing tarnish, smoothing surfaces, and cleaning and removing welding seams.

Feature:

  • Form: VLIES QUICK CHANGE DISC
  • Specification : SCM A COARSE
  • Dimension (D x DEVICE): 50 x R mm
  • Diameter: 50 mm
  • Grain size: 20
  • Material suitability: Stainless steel;Plastics / PVC;Aluminium;Steel;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Shortest grinding time thanks to easy handling and mounting
  • Versatile application options eliminate the need for 1-3 work steps
  • Best lifetime and very good stock removal

Application:

  • For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams on a wide range of materials
  • Ideal for hard-to-reach places

Recommendation:

  • ″EXTRA COARSE/EXTRA MEDIUM″ grain for cleaning, for removing rust and burrs and for minimal stock removal
  • ″COARSE″ grain for cleaning, for removing rust and coatings and for final finishing
  • ″MEDIUM″ grain for gentle cleaning, for removing burrs and for final finishing
  • ″VERY FINE″ grain as the final step

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart