Spindle pressure pads d 25-64 mm

Article no.: 1120697
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1120697
EAN / GTIN 4036976106497
Manufacturer number 1120697

Description

Description:

The spindle pressure pad serves as a counter-axis to the puller, where the spindle now transfers the force to the pressure pad

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Mounting diameter: 19, 22, 25, 28, 32, 35, 38, 41, 44, 48, 50
  • Plate diameter: 25, 28, 32, 35, 41, 44, 48, 50, 54, 60, 64
  • REACH registration available: no
  • Reversible arms available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart