Dressing stone 50x25x200 mm 50C2208C4B22

Article no.: 112055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112055
EAN / GTIN 9003171120554
Manufacturer number 112055
L-Number L50140 910

Description

Description:

The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

Feature:

  • Form: 90AS DRESSING STONE
  • Specification : 50C 2208 C4 B22
  • Dimension (B x C x L): 50 x 25 x 200 mm
  • Diameter: 50 mm
  • Thickness: 25 mm
  • Drill hole: 200 mm
  • Grain size: 220
  • Vs /max: 50 m/s
  • Material suitability: Material-independent

Advantage:

  • Selection based on individual requirements
  • Good sharpening effect

Application:

  • Sharpening and cleaning of all CBN and diamond grinding wheels
  • Used in the production and resharpening sector

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart