NC spotting drill HSS-E 90° N 6 mm

Article no.: 112020 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3,767 pieces in stock

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank tolerance h6
    Nominal ⌀ DC 6 mm
    Coating TiAlN
    Tool material HSS E
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h6
    Point angle 90 degrees
    Shank DIN 1835 B to h6
    Number of cutting edges Z 2
    Through-coolant no
    Flute length Lc 20 mm
    Overall length L 66 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 900 N/mm2 0.04 mm/rev.
    Colour ring without
    Type of product Spotting drill

    Identification numbers & Classifications

    Article number 112020 6
    EAN / GTIN 4045197001146
    Manufacturer number 112020 6

    Application Table

    Alu plastics
    N
    87
    Aluminium (short chipping)
    N
    56
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    37
    Steel < 900 N/mm²
    P
    31
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    6
    GG(G)
    K
    31
    CuZn
    N
    100
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    ≥ ⌀ 6 mm with drive flat to DIN 1835-B.
    Precision centred ground point with thin chisel edge - gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.

    Note:

    Use speed for the actual hole ⌀
    (not necessarily the speed for the drill outer ⌀).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart