Point Micrometer with Carbide Tip 0-1″, 30° Tip

Article no.: 112-237
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 112-237
EAN / GTIN 4946368009636
Manufacturer number 112-237
L-Number L40010 10076

Description

Description:

This Point Micrometer features a pointed anvil and spindle, and offers the following benefits: Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points. You can use it to measure grooves, steps and similar.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Accuracy: ±0.00015″
Graduation: 0.001″
Limit value of measuring deviation J MPE: ±1.5E-4″.
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 3-8
Inch/Metric: Inch
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart