Tool cabinet ∙ with assortment ∙ 116-pieces ∙ 0.5 x 23 – 1.6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40
Product details
Technical Data
Type of product | Tool cabinet |
Identification numbers & Classifications
Article number | 111/116 | |
EAN / GTIN | 4000896003105 | |
Manufacturer number | 111/116 | |
L-Number | L60140 3002 |
Description
Description:
- Suspension plan and tool holders and soft foam inserts for socket sets
- Wrench size: ∙ 0,5 x 23 – 1,6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40
- Dimensions / length: 640 mm x 250 mm x 1000 mm
- Net weight: 46.4 kg
- Number of tools: 116
Supplied with:
Tool cabinet 111L
Tool holder 111/116HL
Tool holder 111-03L 111-03R 111-04 111-05 111-06 111-10 111-15 111-22
Tapping screw 111-28
Retainer 603/17HL
Tool holder 2025X
Guiding rail ∙ with hook 2025X-6/4
Combination wrench 603-6
Combination wrench 603-7
Combination wrench 603-8
Combination wrench 603-9
Combination wrench 603-10
Combination wrench 603-11
Combination wrench 603-12
Combination wrench 603-13
Combination wrench 603-14
Combination wrench 603-15
Combination wrench 603-16
Combination wrench 603-17
Combination wrench 603-18
Combination wrench 603-19
Combination wrench 603-21
Combination wrench 603-22
Combination wrench 603-24
Double box-end wrench 630-6X7
Double box-end wrench 630-8X9
Double box-end wrench 630-10X11
Double box-end wrench 630-12X13
Double box-end wrench 630-14X15
Double box-end wrench 630-16X17
Double box-end wrench 630-18X19
Double box-end wrench 630-20X22
Double box-end wrench 630-21X23
Double box-end wrench 630-24X27
Double box-end wrench 630-30X32
Flat chisel 730-3
Flat chisel 730-6
Centre punch 746-1
Drift pin 748B-3
Drift pin 748B-4
Drift pin 748B-5
Drift pin 748B-6
Universal pliers 760N-1
Universal pliers 760N-2
Universal pliers 760N-3
HEXAnamic® screwdriver 802-40
HEXAnamic® screwdriver 802-55
HEXAnamic® screwdriver 802-80
HEXAnamic® screwdriver 802-100
HEXAnamic® screwdriver 802-PH1
HEXAnamic® screwdriver 802-PH2
HEXAnamic® screwdriver 802-PZ1
HEXAnamic® screwdriver 802-PZ2
Blunt scraper 824
Socket ∙ hexagon 850-4
Socket ∙ hexagon 850-4.5
Socket ∙ hexagon 850-5
Socket ∙ hexagon 850-5.5
Socket ∙ hexagon 850-6
Socket ∙ hexagon 850-7
Socket ∙ hexagon 850-8
Socket ∙ hexagon 850-9
Socket ∙ hexagon 850-10
Socket ∙ hexagon 850-11
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2
Extension 868
Universal joint 869
Socket ∙ hexagon 900-10
Socket ∙ hexagon 900-11
Socket ∙ hexagon 900-12
Socket ∙ hexagon 900-13
Socket ∙ hexagon 900-14
Socket ∙ hexagon 900-15
Socket ∙ hexagon 900-16
Socket ∙ hexagon 900-17
Socket ∙ hexagon 900-18
Socket ∙ hexagon 900-19
Socket ∙ hexagon 900-20
Socket ∙ hexagon 900-21
Socket ∙ hexagon 900-22
Socket ∙ hexagon 900-23
Socket ∙ hexagon 900-24
Socket ∙ hexagon 900-26
Socket ∙ hexagon 900-27
Socket ∙ hexagon 900-28
Socket ∙ hexagon 900-30
Socket ∙ hexagon 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 985-5
Screwdriver socket 985-6
Screwdriver socket 985-8
Screwdriver socket 985-10
Heavy-duty diagonal cutter 1802-11
Snipe nose pliers 1841A-22
Circlip pliers 1845A-19
Circlip pliers 1845C-19
Plastic soft-faced hammer ∙ low rebound 1952-35
Hack saw 1980N
Small hack saw 1981
Offset screwdriver set 2100/7R
Offset screwdriver 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06 2100-08
Offset screwdriver set 2115-T/7R
Offset screwdriver 2115-T8 2115-T10 2115-T15 2115-T20 2115-T25 2115-T30 2115-T40
Round file 2120-8
Flat hand file 2122-8
Three square file 2123-8
BluGuard Engineer's hammer 2140-50
Measuring tape 2154N-3