Electric 20 w - 40 w soldering iron

Article no.: 1116C.BW
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Soldering iron

Identification numbers & Classifications

Article number 1116C.BW
EAN / GTIN 3662424045165
Manufacturer number 1116C.BW
L-Number L60130 8655

Description

Description:

  • Double insulation
  • Ideal soldering iron for maintenance work in the electrical and electronics sector
  • Normal heating: 15 W for soft soldering work
  • Additional power: 40 W per push of a button

Feature:

  • Weight: 0.22kg

Supplied with:

  • Soldering iron
  • PVC cable with 2 plugs (2x0.75), 1.2m long
  • European plug, 10A
  • Soldering iron replacement tip 1230.15-35-Ps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart