Reversible ratchet head ∙ 1 inch (25 mm) square, solid ∙ Length: 195 mm

Article no.: 1116
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 1116
Copy
EAN / GTIN 4000896003198
Copy
Manufacturer number 1116
Copy
L-Number L60140 1783
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Number of teeth: 32 (Opening angle 11.25°)
  • Shank with bolt for locking pin retaining, output with locking pin retaining
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 25 mm (1 inch)
  • Dimensions / length: 195 mm
  • Net weight: 2.51 kg
  • For manual operation

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart