Sliding head ∙ with handle bar ∙ 1 inch (25 mm) square, solid ∙ 2-pieces

Article no.: 1115/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1115/2
EAN / GTIN 4000896003181
Manufacturer number 1115/2
L-Number L60140 3451

Description

Description:

  • With locking pin retaining
  • Surface: chrome-plated, polished
  • DIN 3122
  • Made in Germany
  • Output: Square, solid 25 mm (1 inch)
  • Dimensions / length: 700 mm
  • Net weight: 3.54 kg
  • For manual operation
  • Number of tools: 2

Supplied with:

Handle bar 1114
Sliding head 1115-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart