1/4″ Mini bit ratchet fine tooth SBA.4.5° L.90mm

Article no.: 11133030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 11133030
EAN / GTIN 4018754291373
Manufacturer number 11133030
L-Number L60010 6538

Description

Description:

  • 90 mm short design
  • Reversible
  • 80 tpi
  • With steel handle
  • 1/4″ hex socket
  • DIN 3126/ISO 1173 FORM D 6.3
  • For 1/4″ bit screwdriver inserts
  • Allen key with ring pressure spring
  • Bits are easy to plug in, securely snap into place, and easily pull out again
  • For working in confined spaces, with a working angle of only 4.5°
  • FOD-preventive by screwless design

Feature:

  • a: 11 mm
  • Drive hexagon inside (inch): 1/4″
  • Length [mm): 90 mm
  • Number of teeth: 80
  • Weight: 70 g
  • Width mm (b): 22,5 mm
  • Working angle: 4.5 °

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart